Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Black Weave, 50 In
Mfr # F/LB59-50WBR
Zoro # G6386852
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in
- Width 2 1/4 in
- Material Leather
- Color Black
- Features Removable Brass Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # F/LB59-50WBR
- Zoro # G6386852
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 50 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Material | Leather |
Color | Black |
Features | Removable Brass Buckle |
Material - Duty Belts and Harnesses | Leather |
Type | Fully Lined |
Style | Duty |
Item - Duty Belts and Harnesses | Duty Belt |
Gender | Unisex |
Finish | Basketweave |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 50 in, Width 2 1/4 in, Material Leather, Color Black Weave, Features Removable Brass Buckle, Material Leather, Finish Basketweave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Tape Flagging Blue 300' (17023)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-4000-569-RD (B30C-4000-569-RD)
- NATIONAL MARKER CO Vinyl Fire Safety Sign - Fire Extinguisher (M39P)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, 12PK (39-C1600/XL)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- BUSHNELL Ergonomic Duty Belt Harness, Reinforced (44H002BK)
- Gould & Goodrich Duty Belts and Harnesses