Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Black Weave, 48 In
Mfr # F/LB49-48W
Zoro # G6939983
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in
- Width 2 1/4 in
- Color Black
- Features Removable Nickel Buckle
- Style Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # F/LB49-48W
- Zoro # G6939983
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 48 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Color | Black |
Features | Removable Nickel Buckle |
Style | Duty |
Material - Duty Belts and Harnesses | Leather |
Item - Duty Belts and Harnesses | Duty Belt |
Type | Fully Lined |
Gender | Unisex |
Material | Leather |
Finish | Basketweave |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 48 in, Width 2 1/4 in, Material Leather, Color Black Weave, Features Removable Nickel Buckle, Material Leather, Finish Basketweave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Workwear Pants, Khaki, Size 42x34 In (PT20KH 42 34)
- MONTOUR LINE Blue Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-BL-50-BX)
- ANSELL Electrical Gloves, Size 10, Class 1, PR (CLASS 1 Y 16)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, X-Large, Black/Yellow, 1 Pair (SDG205XL)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XL (59551)
- Gould & Goodrich Duty Belts and Harnesses