Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Black Weave, 40 In
Mfr # F/LB49-40WBR
Zoro # G7101053
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 in
- Width 2 1/4 in
- Material Leather
- Color Black
- Features Removable Brass Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # F/LB49-40WBR
- Zoro # G7101053
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 40 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Material | Leather |
Color | Black |
Features | Removable Brass Buckle |
Material - Duty Belts and Harnesses | Leather |
Style | Duty |
Item - Duty Belts and Harnesses | Duty Belt |
Type | Fully Lined |
Gender | Unisex |
Finish | Basketweave |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 40 in, Width 2 1/4 in, Material Leather, Color Black Weave, Features Removable Brass Buckle, Material Leather, Finish Basketweave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Desktop Label Printer Kit, 4" Tape W, For Core Dia.: 1 in (QL1100)
- GEORGIA BOOT AMP Insole, XLM (GB00110)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG 3XL)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 200 PK, Burgundy (FP-N-200-L-BRG)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- HEROS PRIDE Belt Accessory, Nylon (1066)
- Gould & Goodrich Duty Belts and Harnesses