Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Black Weave, 36 In
Mfr # F/LB49-36W
Zoro # G6719343
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in
- Width 2 1/4 in
- Material Leather
- Color Black
- Features Removable Nickel Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # F/LB49-36W
- Zoro # G6719343
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 36 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Material | Leather |
Color | Black |
Features | Removable Nickel Buckle |
Type | Fully Lined |
Style | Duty |
Material - Duty Belts and Harnesses | Leather |
Gender | Unisex |
Item - Duty Belts and Harnesses | Duty Belt |
Finish | Basketweave |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 36 in, Width 2 1/4 in, Material Leather, Color Black Weave, Features Removable Nickel Buckle, Material Leather, Finish Basketweave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Medium (306B-21M)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 1)
- SIGNMISSION OSHA WARNING Sign, Watch Your Head Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12898)
- REEBOK Tactical Boots, 9-1/2W, Plain, 6in, Black, PR (RB8678)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- CONDOR OUTDOOR PRODUCTS GEN II BATTLE BELT, BLACK, L (241-002-L)
- Gould & Goodrich Workwear and Protective Clothing