Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Black Weave, 34 In
Mfr # F/LB49-34W
Zoro # G6682383
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 in
- Width 2 1/4 in
- Material Leather
- Color Black
- Features Removable Nickel Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gould & Goodrich
- MFR # F/LB49-34W
- Zoro # G6682383
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 34 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Material | Leather |
Color | Black |
Features | Removable Nickel Buckle |
Gender | Unisex |
Type | Fully Lined |
Style | Duty |
Item - Duty Belts and Harnesses | Duty Belt |
Material - Duty Belts and Harnesses | Leather |
Finish | Basketweave |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 34 in, Width 2 1/4 in, Material Leather, Color Black Weave, Features Removable Nickel Buckle, Material Leather, Finish Basketweave
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 12PK (5435XL)
- ZORO SELECT Indoor Convex Mirror, 26 in dia, Acrylic (SCVI-26T)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (92733PUM)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, XL (8384)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Belt Keeper, Universal, Black, 1-3/4 In (B129)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- PROPPER Belt, Reinforced, 40in to 42in, Black (F560675001L)
- Gould & Goodrich Workwear and Protective Clothing