Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Black Weave, 30 In
Mfr # F/LB49-30W
Zoro # G6906672
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 in
- Width 2 1/4 in
- Color Black
- Features Removable Nickel Buckle
- Material - Duty Belts and Harnesses Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # F/LB49-30W
- Zoro # G6906672
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 30 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Color | Black |
Features | Removable Nickel Buckle |
Material - Duty Belts and Harnesses | Leather |
Gender | Unisex |
Item - Duty Belts and Harnesses | Duty Belt |
Style | Duty |
Material | Leather |
Type | Fully Lined |
Finish | Basketweave |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 30 in, Width 2 1/4 in, Material Leather, Color Black Weave, Features Removable Nickel Buckle, Material Leather, Finish Basketweave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Sleeve, Cane Mesh, Black, Sz 7, PR (59-801)
- POLYCO Grommet Apron, Blue, 45 In. L, PK100 (45400)
- LIFT SAFETY PIVOTAL Knee Guard Non Marring (KPN-15K)
- 3M Supplied Air Kit, Belt-Mounted (SA-100-PSK)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- CONDOR OUTDOOR PRODUCTS LCS GUN BELT, MULTICAM, M (121174-008-M)
- Gould & Goodrich Duty Belts and Harnesses