Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Black, 52 In
Mfr # F/LB49-52BR
Zoro # G6710654
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 52 in
- Width 2 1/4 in
- Color Black
- Type Fully Lined
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # F/LB49-52BR
- Zoro # G6710654
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 52 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Color | Black |
Type | Fully Lined |
Gender | Unisex |
Item - Duty Belts and Harnesses | Duty Belt |
Style | Duty |
Material - Duty Belts and Harnesses | Leather |
Features | Removable Brass Buckle |
Material | Leather |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 52 in, Width 2 1/4 in, Material Leather, Color Black, Features Removable Brass Buckle, Material Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, XL (8402XL)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, L (10026002)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum, 500BLA3 (500BLA3)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 24" dia. (PED-1524)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- PROPPER Duty Belt, Reinforced, 32in to 34in, Khaki (F56037525032-34)
- Gould & Goodrich Workwear and Protective Clothing