Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Black, 48 In
Mfr # F/LB59-48BR
Zoro # G6987461
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 48 in
- Width 2 1/4 in
- Color Black
- Material Leather
- Style Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # F/LB59-48BR
- Zoro # G6987461
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 48 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Color | Black |
Material | Leather |
Style | Duty |
Gender | Unisex |
Material - Duty Belts and Harnesses | Leather |
Type | Fully Lined |
Item - Duty Belts and Harnesses | Duty Belt |
Features | Removable Brass Buckle |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 48 in, Width 2 1/4 in, Material Leather, Color Black, Features Removable Brass Buckle, Material Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley® Vision® 7 Mil Polyurethane High-Visibility Jacket, 3Xl (J23122.3X)
- CONDOR OUTDOOR PRODUCTS PATROL RADIO POUCH GEN 2, NAVY BLUE (191229-006)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Automatic Pk (115-YO)
- BRADY Label (M21-30-423)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- CONDOR OUTDOOR PRODUCTS LCS GUN BELT, BLACK, L (121174-002-L)
- Gould & Goodrich Security Clothing