Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Black, 46 In
Mfr # F/LB59-46BR
Zoro # G6649045
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 in
- Width 2 1/4 in
- Material Leather
- Color Black
- Features Removable Brass Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # F/LB59-46BR
- Zoro # G6649045
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 46 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Material | Leather |
Color | Black |
Features | Removable Brass Buckle |
Item - Duty Belts and Harnesses | Duty Belt |
Type | Fully Lined |
Gender | Unisex |
Material - Duty Belts and Harnesses | Leather |
Style | Duty |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 46 in, Width 2 1/4 in, Material Leather, Color Black, Features Removable Brass Buckle, Material Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 /40 KA Orange)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (267220)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z238)
- BRADY Cable Lockout, 1/8" Dia., 8 ft L, Clear (170378)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- PROPPER Duty Belt, Reinforced, 36in to 38in, Black (F56037500136-38)
- Gould & Goodrich Workwear and Protective Clothing