Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Black, 44 In
Mfr # F/LB59-44BR
Zoro # G7120434
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 in
- Width 2 1/4 in
- Material Leather
- Color Black
- Features Removable Brass Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # F/LB59-44BR
- Zoro # G7120434
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 44 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Material | Leather |
Color | Black |
Features | Removable Brass Buckle |
Style | Duty |
Gender | Unisex |
Type | Fully Lined |
Item - Duty Belts and Harnesses | Duty Belt |
Material - Duty Belts and Harnesses | Leather |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 44 in, Width 2 1/4 in, Material Leather, Color Black, Features Removable Brass Buckle, Material Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL High Visibility Cut Level 2 Polyurethane Dipped Gloves - M (48-73-8921)
- NEVS 3/4" Color Coding Dots Green Flr - Roll Form (DOT-34RL Green Flr)
- BRADY Blank Sign, 10-1/4" W, 4-1/4" H, No Text, Aluminum, White (106461)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XLT (BP-7002 Blue Green 3XLT)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- VERTX Pouch, 6-1/2" L x 7" W, Cordura, Black (F1 VTX5155)
- Gould & Goodrich Duty Belts and Harnesses