Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Black, 38 In
Mfr # F/LB49-38
Zoro # G6450227
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/4 in
- Material Leather
- Color Black
- Features Removable Nickel Buckle
- Style Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # F/LB49-38
- Zoro # G6450227
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 38 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Material | Leather |
Color | Black |
Features | Removable Nickel Buckle |
Style | Duty |
Gender | Unisex |
Item - Duty Belts and Harnesses | Duty Belt |
Material - Duty Belts and Harnesses | Leather |
Type | Fully Lined |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 38 in, Width 2 1/4 in, Material Leather, Color Black, Features Removable Nickel Buckle, Material Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Raincoat, Yellow, XL (230CXL)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1320-RA_14X10 (U3-1320-RA_14X10)
- ANSELL Supreno, Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XXL, 500 PK, Violet Blue (SEC-375-XXL)
- MCR SAFETY 11-1/2" Chemical Resistant Gloves, PVC, L, 12PK (6710T)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- HEROS PRIDE Belt Accessory, Nylon (1079)
- Gould & Goodrich Workwear and Protective Clothing