Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Black, 30 In
Mfr # F/LB49-30BR
Zoro # G7073132
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 in
- Width 2 1/4 in
- Material Leather
- Color Black
- Features Removable Brass Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # F/LB49-30BR
- Zoro # G7073132
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 30 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Material | Leather |
Color | Black |
Features | Removable Brass Buckle |
Type | Fully Lined |
Gender | Unisex |
Material - Duty Belts and Harnesses | Leather |
Item - Duty Belts and Harnesses | Duty Belt |
Style | Duty |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 30 in, Width 2 1/4 in, Material Leather, Color Black, Features Removable Brass Buckle, Material Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Tray, 2.5 gal., Black/Yellow (5248-YE)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT66)
- PORTWEST Iona Cotton Coverall, XXXL (C814)
- 3M Versaflo PAPR Assembly, High Durability Blt TR-626 (TR-616N)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1458PB)
- Gould & Goodrich Workwear and Protective Clothing