Shop All Duty Belts and Harnesses
Gould & Goodrich
Duty Belt, Universal, Black, 24 In
Mfr # F/LB59-24BR
Zoro # G6885182
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 in
- Width 2 1/4 in
- Material Leather
- Color Black
- Features Removable Brass Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # F/LB59-24BR
- Zoro # G6885182
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 24 in |
Width | 2 1/4 in |
Details
Item | Duty Belt |
Material | Leather |
Color | Black |
Features | Removable Brass Buckle |
Type | Fully Lined |
Item - Duty Belts and Harnesses | Duty Belt |
Gender | Unisex |
Style | Duty |
Material - Duty Belts and Harnesses | Leather |
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 24 in, Width 2 1/4 in, Material Leather, Color Black, Features Removable Brass Buckle, Material Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 12x12 ft, Polyethylene (10C885)
- POLAR PLUS Black Insulated Lightweight Bib, L (FW005-420PP-L)
- MSA SAFETY Cartridge Connector Gasket, Gray, 459035 (459035)
- PIP Electrical Rated Gloves, Class 2, Sz 11, PR (155-2-14/11)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1485PN)
- Gould & Goodrich Security Clothing