Shop All Accessories
Gould & Goodrich
Double Magazine Case, Hi-Gloss
Mfr # H627-7CL
Zoro # G6913444
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Synthetic Polymer
- For Use With 2-1/4 in Belt
- Fits Beretta Cougar .45, Glock 17, 19, 22, 23, 31, 32, 34, 35, 36, H&K USP 9, .40, USP Compact9, .40, .357, .45., S&W M&P
- Closure Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H627-7CL
- Zoro # G6913444
- UPC # 768574119374
- Country of Origin United States
- Category Accessories
Details
Item | Magazine Pouch |
Color | Black |
Material | Synthetic Polymer |
For Use With | 2-1/4 in Belt |
Fits | Beretta Cougar .45, Glock 17, 19, 22, 23, 31, 32, 34, 35, 36, H&K USP 9, .40, USP Compact9, .40, .357, .45., S&W M&P |
Closure | Snap |
Closure Style | Snap |
Finish | High Gloss |
Description
Double Mag Pouch, Color Black, Material Synthetic Polymer, Fits Beretta Cougar .45, Glock 17, 19, 22, 23, 31, 32, 34, 35, 36, H&K USP 9, .40, USP Compact9, .40, .357, .45., S&W M&P, For Use With 2-1/4 in Belt, Finish High Gloss, Closure Style Snap, Magazine Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, SM, Yellow, Resists Bioburden, PR (SYLF100S-GR)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size XXL, 12PK (GL503X2)
- HEXARMOR Coated Gloves, Polyurethane, Gray, 3XL, PR (2085 3XL)
- STRANCO Reflective Letter Label, R, 2-1/2in H, PK25 (RUM200-R-YB)
- GOULD & GOODRICH Radio Case, Universal, Black Weave (B651-1W)
- SQUIDS BY ERGODYNE Arm Wrist Scanner Mount 5548, Black, Size L (5545)
- HEXARMOR Cleaning Wipes (14-10008)
- CONDOR OUTDOOR PRODUCTS BUCKLE REPAIR KIT, BLACK (221067-002)
- 5.11 Range Ready Bag, Tactical Bag, Sandstone (59049)
- RPS Arctic Cloth (8450-9)
- ZEPPELINPRODUCTS ZeppelinProducts UAL-IWD2-BRW Alabama Trifold Debossed Leather Wallet (UAL-IWD2-BRW)
- Gould & Goodrich Accessories