Shop All Accessories
Gould & Goodrich
Double Magazine Case, Black Weave
Mfr # B627-7W
Zoro # G7262507
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Closure Snap
- For Use With 2-1/4 in Belt
- Fits Beretta Cougar .45, Glock 17, 19, 22, 23, 31, 32, 34, 35, 36, H&K USP 9, .40, USP Compact9, .40, .357, .45., S&W M&P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B627-7W
- Zoro # G7262507
- UPC # 768574119237
- Country of Origin United States
- Category Accessories
Details
Item | Double Magazine Case |
Color | Black |
Material | Leather |
Closure | Snap |
For Use With | 2-1/4 in Belt |
Fits | Beretta Cougar .45, Glock 17, 19, 22, 23, 31, 32, 34, 35, 36, H&K USP 9, .40, USP Compact9, .40, .357, .45., S&W M&P |
Closure Style | Snap |
Finish | Basket Weave |
Description
Double Mag Pouch, Color Black, Material Leather, Fits Beretta Cougar .45, Glock 17, 19, 22, 23, 31, 32, 34, 35, 36, H&K USP 9, .40, USP Compact9, .40, .357, .45., S&W M&P, For Use With 2-1/4 in Belt, Finish Basket Weave, Closure Style Snap, Magazine Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-05)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-20.8)
- U BRANDS Magnetic Push Pins, Assorted, 0.75, PK6 (5169U00-24)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (381M-07)
- GOULD & GOODRICH Radio Case, Universal, Black Weave (B651-1W)
- STARLINKS Amphisibaena Pendant - Cosmic Protection By Anne Stokes (COM15)
- CHUMS Eyewear Arm Socks, Black, 4-1/2", PR (12216100)
- TAC SHIELD Tac Shield TCSH T4500BK Tcsh Armband Id Wallet; Black (TCSH T4500BK)
- RADIANS Eyewear Cases (EX5003)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder with Dual Clips 3420, 100 Pairs, Granite, 100PK (19315-BULK)
- TILLMAN 820 W/ Snap On Hand Pad, PR (820BHP)
- Gould & Goodrich Accessories