Shop All Accessories
Gould & Goodrich
Double Magazine Case, Black
Mfr # B627-3
Zoro # G6658741
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Fits Beretta 92, 96, 98, Brigadier, Centurion, Compact(Not Type M), Cougar, Browning High Power 9mm, .40, Glock 17, 19, 22, 23, 31, 32, 34, 35, 36, H&K USP9, .40, Compact9, .40, .357, P2000, P2000SK, P30, RUGER 89, 93, 94, 95, SR9, SR40, SIG 226 , 228, 229, 250 Compact9MM, 40, .357, 2009, 2340, S&W 99 9mm/.40, 411, 4006, 4013TSW, 4013TSW, M&P Compact9MM, .357, .40, M&P 9MM, .357, .40
- For Use With 2-1/4 in Belt
- Closure Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B627-3
- Zoro # G6658741
- UPC # 768574119053
- Country of Origin United States
- Category Accessories
Details
Item | Double Magazine Case |
Color | Black |
Material | Leather |
Fits | Beretta 92, 96, 98, Brigadier, Centurion, Compact(Not Type M), Cougar, Browning High Power 9mm, .40, Glock 17, 19, 22, 23, 31, 32, 34, 35, 36, H&K USP9, .40, Compact9, .40, .357, P2000, P2000SK, P30, RUGER 89, 93, 94, 95, SR9, SR40, SIG 226 , 228, 229, 250 Compact9MM, 40, .357, 2009, 2340, S&W 99 9mm/.40, 411, 4006, 4013TSW, 4013TSW, M&P Compact9MM, .357, .40, M&P 9MM, .357, .40 |
For Use With | 2-1/4 in Belt |
Closure | Snap |
Closure Style | Snap |
Finish | Basket Weave |
Description
Double Mag Pouch, Color Black, Material Leather, Fits Beretta 92, 96, 98, Brigadier, Centurion, Compact(Not Type M), Cougar, Browning High Power 9mm, .40, Glock 17, 19, 22, 23, 31, 32, 34, 35, 36, H&K USP9, .40, Compact9, .40, .357, P2000, P2000SK, P30, RUGER 89, 93, 94, 95, SR9, SR40, SIG 226 , 228, 229, 250 Compact9MM, 40, .357, 2009, 2340, S&W 99 9mm/.40, 411, 4006, 4013TSW, 4013TSW, M&P Compact9MM, .357, .40, M&P 9MM, .357, .40, For Use With 2-1/4 in Belt, Finish Basket Weave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Butterfly Valve Lockout, Fits Sz 2 to 4 (121505)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0034YB)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 3XL, PP, 22g, PK30 (3511/XXXL)
- ACCUFORM Safety Record Signs, 24 x 18In, Bilingual (SP124517L)
- GOULD & GOODRICH Radio Case, Universal, Black Weave (B651-1W)
- UPM GLOBAL UPM Global 13516 Sterling Silver Peace Coin Money Clip (13516)
- MISSION Booney Hat Khaki One Size Fits Most (109401)
- WALTER SURFACE TECHNOLOGIES CHIN GUARD CLEAR ONLY (FS-CH)
- KLEIN TOOLS Cooling PVA Towel, Blue, 2-Pack (60230)
- ARSENAL BY ERGODYNE Replacement Shoulder Strap, Black (5820)
- RADIANS Radians Economy Starter Kit (RNHK5)
- Gould & Goodrich Workwear and Protective Clothing