Shop All Duty Belts and Harnesses
Gould & Goodrich
Belt Keeper, Universal, Hi-Gloss
Mfr # H129CLBR
Zoro # G9537796
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 3/4 in
- Material Synthetic Polymer
- Color Black
- Features Brass Snap, For 2-1/4 in Duty Belts
- Material - Duty Belts and Harnesses Synthetic Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H129CLBR
- Zoro # G9537796
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Width | 1 3/4 in |
Details
Item | Belt Keeper |
Material | Synthetic Polymer |
Color | Black |
Features | Brass Snap, For 2-1/4 in Duty Belts |
Material - Duty Belts and Harnesses | Synthetic Polymer |
Item - Duty Belts and Harnesses | Duty Belt |
Type | Quad Snap |
Style | Duty |
Gender | Unisex |
Finish | High Gloss |
Description
Belt Keeper, Quad Snap, Unisex, Duty Style, Width 1 3/4 in, Material Synthetic Polymer, Color Hi-Gloss, Features Brass Snap, For 2-1/4 in Duty Belts, Material Synthetic Polymer, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chemical Label, 2-1/2 In. H, PK250 (8EE37)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B131R/9)
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 8-9, Women's 10-11, 1 Pair (MS)
- AZAR DISPLAYS 5"W x 4"H Angled Sign Holder, PK10 (112730)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- CONDOR OUTDOOR PRODUCTS LCS COBRA GUN BELT, MULTICAM, M (121175-008-M)
- Gould & Goodrich Workwear and Protective Clothing