Shop All Duty Belts and Harnesses
Gould & Goodrich
Belt Keeper, Universal, Black, 1-3/4 In
Mfr # B129
Zoro # G1915728
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/4 in
- Material Leather
- Color Black
- Features For 2-1/4 in Duty Belts
- Style Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B129
- Zoro # G1915728
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 1-3/4 in |
Details
Item | Belt Keeper |
Material | Leather |
Color | Black |
Features | For 2-1/4 in Duty Belts |
Style | Duty |
Type | Quad Snap |
Gender | Unisex |
Material - Duty Belts and Harnesses | Leather |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Belt Keeper, Quad Snap, Unisex, Duty Style, Size 1-3/4 in, Material Leather, Color Black, Features For 2-1/4 in Duty Belts, Material Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Empty/In Service/Full Perforated Tag (CT499)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 18 in H, Orange, One Reflective Stripe (6FHA0)
- SPILL-X Portable Chemical-Neutralizing Kit (GEN522)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK100 (86683)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473P)
- Gould & Goodrich Security Clothing