Shop All Duty Belts and Harnesses
Gould & Goodrich
Belt Keeper, Univ, Black Weave, 1-3/4 In
Mfr # B129WBR
Zoro # G1915691
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/4 in
- Material Leather
- Color Black
- Features For 2-1/4 in Duty Belts
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B129WBR
- Zoro # G1915691
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | 1-3/4 in |
Details
Item | Belt Keeper |
Material | Leather |
Color | Black |
Features | For 2-1/4 in Duty Belts |
Gender | Unisex |
Material - Duty Belts and Harnesses | Leather |
Style | Duty |
Item - Duty Belts and Harnesses | Duty Belt |
Type | Quad Snap |
Finish | Basketweave |
Description
Belt Keeper, Quad Snap, Unisex, Duty Style, Size 1-3/4 in, Material Leather, Color Black Weave, Features For 2-1/4 in Duty Belts, Material Leather, Finish Basketweave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Filter Cartridge (9070C)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Electrical Room No Storage Sign, Portrait (OS-NS-D-1014-V-11687)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (717-08)
- 3M Fire Block Foam, Aerosol, Orange, Polyurethane Foam, Self-Leveling, 12 oz (FB-FOAM-ORANGE)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BP)
- Gould & Goodrich Workwear and Protective Clothing