Shop All Duty Belts and Harnesses
Gould & Goodrich
Aerosol Case, Hi-Gloss
Mfr # H681-4CLHS
Zoro # G7160002
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Polymer
- Color Black
- For Use With 2-1/4 in Belt
- Sub-Category Assorted Pouches
- Fits Body Guard B-10 5.4oz, MK IV, MK XII, Punch II-M4, Sabre Red MK-4 4.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H681-4CLHS
- Zoro # G7160002
- UPC # 768574199604
- Country of Origin United States
- Category Duty Belts and Harnesses
Details
Item | Aerosol Pouch |
Material | Synthetic Polymer |
Color | Black |
For Use With | 2-1/4 in Belt |
Item - Tactical Pouches | OC/Aerosol Pouch |
Sub-Category | Assorted Pouches |
Fits | Body Guard B-10 5.4oz, MK IV, MK XII, Punch II-M4, Sabre Red MK-4 4.4 oz |
Closure Style | Snap |
Finish | High Gloss |
Description
Aerosol Pouch, Color Black, Material Synthetic Polymer, Fits Body Guard B-10 5.4oz, MK IV, MK XII, Punch II-M4, Sabre Red MK-4 4.4 oz, For Use With 2-1/4 in Belt, Finish High Gloss, Closure Style Snap, OC/Aerosol Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Lightweight ESD Smock XXXL (B7307)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- HEXARMOR Safety Glasses, MX350, Adjustable Head Strap, Full-Frame, Anti-Fog Coating, TruShield S, Clear Lens (11-23001-04)
- AZAR DISPLAYS 8"W x 10"H Wall U-Frame w/ Holes, PK10 (162718)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- ROCKY Patton Cobra Release Belt, Medium, Black (RY5000-001-M)
- Gould & Goodrich Duty Belts and Harnesses