Shop All Duty Belts and Harnesses
Gould & Goodrich
Aerosol Case, Hi-Gloss
Mfr # H681-4CLBR
Zoro # G7137216
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With 2-1/4 in Belt
- Material Synthetic Polymer
- Fits Body Guard B-10 5.4oz, MK IV, MK XII, Punch II-M4, Sabre Red MK-4 4.4 oz
- Sub-Category Assorted Pouches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H681-4CLBR
- Zoro # G7137216
- UPC # 768574153392
- Country of Origin United States
- Category Duty Belts and Harnesses
Details
Item | Aerosol Pouch |
Color | Black |
For Use With | 2-1/4 in Belt |
Item - Tactical Pouches | OC/Aerosol Pouch |
Material | Synthetic Polymer |
Fits | Body Guard B-10 5.4oz, MK IV, MK XII, Punch II-M4, Sabre Red MK-4 4.4 oz |
Sub-Category | Assorted Pouches |
Closure Style | Snap |
Finish | High Gloss |
Description
Aerosol Pouch, Color Black, Material Synthetic Polymer, Fits Body Guard B-10 5.4oz, MK IV, MK XII, Punch II-M4, Sabre Red MK-4 4.4 oz, For Use With 2-1/4 in Belt, Finish High Gloss, Closure Style Snap, OC/Aerosol Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Safety Glasses, Clear No - Antifog Coating (Y20C20)
- GEMPLERS Ever-Lite Safety Glasses (GEMP-SB8610D)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (ATCP1815/O/11)
- CONDOR Winter Liner, Long Nape, Blue, Unvrsl (3BB64)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XXXL (59551)
- Gould & Goodrich Duty Belts and Harnesses