Shop All Duty Belts and Harnesses
Gould & Goodrich
Aerosol Case, Hi-Gloss
Mfr # H681-4CL
Zoro # G6445844
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Polymer
- Color Black
- For Use With 2-1/4 in Belt
- Sub-Category Assorted Pouches
- Fits Body Guard B-10 5.4oz, MK IV, MK XII, Punch II-M4, Sabre Red MK-4 4.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gould & Goodrich
- MFR # H681-4CL
- Zoro # G6445844
- UPC # 768574153354
- Country of Origin United States
- Category Duty Belts and Harnesses
Details
Item | Aerosol Pouch |
Material | Synthetic Polymer |
Color | Black |
For Use With | 2-1/4 in Belt |
Item - Tactical Pouches | OC/Aerosol Pouch |
Sub-Category | Assorted Pouches |
Fits | Body Guard B-10 5.4oz, MK IV, MK XII, Punch II-M4, Sabre Red MK-4 4.4 oz |
Finish | High Gloss |
Closure Style | Snap |
Description
Aerosol Pouch, Color Black, Material Synthetic Polymer, Fits Body Guard B-10 5.4oz, MK IV, MK XII, Punch II-M4, Sabre Red MK-4 4.4 oz, For Use With 2-1/4 in Belt, Finish High Gloss, Closure Style Snap, OC/Aerosol Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Blank Tag, Pk25 (RPT162)
- ZORO SELECT Scaffold Inspection Tag, Grn/Wht, Met, PK10 (8RJ77)
- STEINER Welding Jacket, Black, Cotton, XL (1160-X)
- SAFETY WORKS 10PK PainPest PreFilter (SWX00323-2)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, 2XL (87792)
- Gould & Goodrich Workwear and Protective Clothing