Shop All Duty Belts and Harnesses
Gould & Goodrich
Aerosol Case, Hi-Gloss
Mfr # H681-3CL
Zoro # G6448416
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Polymer
- Color Black
- Sub-Category Assorted Pouches
- For Use With 2-1/4 in Belt
- Fits Body Guard LE-10, MK XI, MKIII, Sabre Red MK-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # H681-3CL
- Zoro # G6448416
- UPC # 768574153071
- Country of Origin United States
- Category Duty Belts and Harnesses
Details
Item | Aerosol Pouch |
Material | Synthetic Polymer |
Color | Black |
Sub-Category | Assorted Pouches |
Item - Tactical Pouches | OC/Aerosol Pouch |
For Use With | 2-1/4 in Belt |
Fits | Body Guard LE-10, MK XI, MKIII, Sabre Red MK-3 |
Closure Style | Snap |
Finish | High Gloss |
Description
Aerosol Pouch, Color Black, Material Synthetic Polymer, Fits Body Guard LE-10, MK XI, MKIII, Sabre Red MK-3, For Use With 2-1/4 in Belt, Finish High Gloss, Closure Style Snap, OC/Aerosol Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7225120)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLXL0012NF)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Blk, PK6 (CPT-BLK-25PL-KD6PK)
- LYLE Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1023-EG_18x18 (T1-1023-EG_18x18)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WB)
- Gould & Goodrich Security Clothing