Shop All Duty Belts and Harnesses
Gould & Goodrich
Aerosol Case, Black Weave
Mfr # B681-4W
Zoro # G7011934
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Color Black
- For Use With 2-1/4 in Belt
- Fits Body Guard B-10 5.4oz, MK IV, MK XII, Punch II-M4, Sabre Red MK-4 4.4 oz
- Sub-Category Assorted Pouches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B681-4W
- Zoro # G7011934
- UPC # 768574153217
- Country of Origin United States
- Category Duty Belts and Harnesses
Details
Item | Aerosol Pouch |
Material | Leather |
Color | Black |
Item - Tactical Pouches | OC/Aerosol Pouch |
For Use With | 2-1/4 in Belt |
Fits | Body Guard B-10 5.4oz, MK IV, MK XII, Punch II-M4, Sabre Red MK-4 4.4 oz |
Sub-Category | Assorted Pouches |
Finish | Basket Weave |
Closure Style | Snap |
Description
Aerosol Pouch, Color Black, Material Leather, Fits Body Guard B-10 5.4oz, MK IV, MK XII, Punch II-M4, Sabre Red MK-4 4.4 oz, For Use With 2-1/4 in Belt, Finish Basket Weave, Closure Style Snap, OC/Aerosol Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- PIG Leak Diverter Hose Connector (TLS645)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340128)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Red/Medium) (1284-RZ-RD-MD)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482P)
- Gould & Goodrich Workwear and Protective Clothing