Shop All Duty Belts and Harnesses
Gould & Goodrich
Aerosol Case, Black Weave
Mfr # B681-3WBR
Zoro # G7005433
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Color Black
- For Use With 2-1/4 in Belt
- Sub-Category Assorted Pouches
- Fits Body Guard LE-10, MK XI, MKIII, Sabre Red MK-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B681-3WBR
- Zoro # G7005433
- UPC # 768574153040
- Country of Origin United States
- Category Duty Belts and Harnesses
Details
Item | Aerosol Pouch |
Material | Leather |
Color | Black |
Item - Tactical Pouches | OC/Aerosol Pouch |
For Use With | 2-1/4 in Belt |
Sub-Category | Assorted Pouches |
Fits | Body Guard LE-10, MK XI, MKIII, Sabre Red MK-3 |
Closure Style | Snap |
Finish | Basket Weave |
Description
Aerosol Pouch, Color Black, Material Leather, Fits Body Guard LE-10, MK XI, MKIII, Sabre Red MK-3, For Use With 2-1/4 in Belt, Finish Basket Weave, Closure Style Snap, OC/Aerosol Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, XL (WS50HG RG XL)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (3RGRY)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, 2XL, PR (377IPXXL-10)
- CONDOR Safety Sign, 7 in x 10 in, Glow Vinyl (480H29)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BPB)
- Gould & Goodrich Security Clothing