Shop All Duty Belts and Harnesses
Gould & Goodrich
Aerosol Case, Black
Mfr # B681-4BR
Zoro # G7046033
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Color Black
- Sub-Category Assorted Pouches
- Fits Body Guard B-10 5.4oz, MK IV, MK XII, Punch II-M4, Sabre Red MK-4 4.4 oz
- For Use With 2-1/4 in Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B681-4BR
- Zoro # G7046033
- UPC # 768574153194
- Country of Origin United States
- Category Duty Belts and Harnesses
Details
Item | Aerosol Pouch |
Material | Leather |
Color | Black |
Sub-Category | Assorted Pouches |
Fits | Body Guard B-10 5.4oz, MK IV, MK XII, Punch II-M4, Sabre Red MK-4 4.4 oz |
For Use With | 2-1/4 in Belt |
Item - Tactical Pouches | OC/Aerosol Pouch |
Finish | High Gloss |
Closure Style | Snap |
Description
Aerosol Pouch, Color Black, Material Leather, Fits Body Guard B-10 5.4oz, MK IV, MK XII, Punch II-M4, Sabre Red MK-4 4.4 oz, For Use With 2-1/4 in Belt, Finish High Gloss, Closure Style Snap, OC/Aerosol Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Pinch Point Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Spanish, OS-DS-D-35-VS-1716 (OS-DS-D-35-VS-1716)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, HDPE (5550-BK-D)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C567)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, 2X-Large, Yellow (8050-SA 2XL)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- CONDOR OUTDOOR PRODUCTS HXHARNESS, BLACK (215-002)
- Gould & Goodrich Security Clothing