Shop All Duty Belts and Harnesses
Gould & Goodrich
Aerosol Case, Black
Mfr # B681-3BR
Zoro # G7002651
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Color Black
- Fits Body Guard LE-10, MK XI, MKIII, Sabre Red MK-3
- Sub-Category Assorted Pouches
- For Use With 2-1/4 in Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B681-3BR
- Zoro # G7002651
- UPC # 768574152975
- Country of Origin United States
- Category Duty Belts and Harnesses
Details
Item | Aerosol Pouch |
Material | Leather |
Color | Black |
Fits | Body Guard LE-10, MK XI, MKIII, Sabre Red MK-3 |
Item - Tactical Pouches | OC/Aerosol Pouch |
Sub-Category | Assorted Pouches |
For Use With | 2-1/4 in Belt |
Finish | High Gloss |
Closure Style | Snap |
Description
Aerosol Pouch, Color Black, Material Leather, Fits Body Guard LE-10, MK XI, MKIII, Sabre Red MK-3, For Use With 2-1/4 in Belt, Finish High Gloss, Closure Style Snap, OC/Aerosol Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS285-S/M)
- KLEENGUARD A40 Coveralls - Zipper Front, XXXL, 25 PK, White (KCC44306)
- GASCO Gas Cylinder Regulator, 0.375Lpm (70-0.375)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WN)
- Gould & Goodrich Workwear and Protective Clothing