Shop All Duty Belts and Harnesses
Gould & Goodrich
Aerosol Case, Black
Mfr # B681-3
Zoro # G6906977
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fits Body Guard LE-10, MK XI, MKIII, Sabre Red MK-3
- Material Leather
- For Use With 2-1/4 in Belt
- Sub-Category Assorted Pouches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould & Goodrich
- MFR # B681-3
- Zoro # G6906977
- UPC # 768574152951
- Country of Origin United States
- Category Duty Belts and Harnesses
Details
Item | Aerosol Pouch |
Color | Black |
Fits | Body Guard LE-10, MK XI, MKIII, Sabre Red MK-3 |
Item - Tactical Pouches | OC/Aerosol Pouch |
Material | Leather |
For Use With | 2-1/4 in Belt |
Sub-Category | Assorted Pouches |
Finish | High Gloss |
Closure Style | Snap |
Description
Aerosol Pouch, Color Black, Material Leather, Fits Body Guard LE-10, MK XI, MKIII, Sabre Red MK-3, For Use With 2-1/4 in Belt, Finish High Gloss, Closure Style Snap, OC/Aerosol Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, Medium (8), 1 Pair (11-840VP)
- BRADY Pipe Marker, Drain, Yel, 2-1/2 to 7-7/8 In, 7091-1 (7091-1)
- LYLE Plastic Flammable Gas Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, LCU4-0634-NP_14X10 (LCU4-0634-NP_14X10)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 58 In (H59-58CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- 5.11 Duty Belt, Mens, 2XL, Black (59505)
- Gould & Goodrich Duty Belts and Harnesses