Shop All Duty Belts and Harnesses
Gould & Goodrich
Aerosol Case, Black
Mfr # B681-2BR
Zoro # G6904073
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Color Black
- Features Snap off belt loop
- Fits Punch II-M3
- For Use With 2-1/4 in Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gould & Goodrich
- MFR # B681-2BR
- Zoro # G6904073
- UPC # 768574152777
- Country of Origin United States
- Category Duty Belts and Harnesses
Details
Item | Aerosol Pouch |
Material | Leather |
Color | Black |
Features | Snap off belt loop |
Fits | Punch II-M3 |
Item - Tactical Pouches | OC/Aerosol Pouch |
For Use With | 2-1/4 in Belt |
Sub-Category | Assorted Pouches |
Finish | High Gloss |
Closure Style | Snap |
Description
Aerosol Pouch, Color Black, Material Leather, Fits Punch II-M3, For Use With 2-1/4 in Belt, Features Snap off belt loop, Finish High Gloss, Closure Style Snap, OC/Aerosol Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, SS, Silver, 2" H x 2" W, Square, PK25 (43655)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 5-1/2 in. W (GB-068)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09814)
- REFRIGIWEAR Men's Black Polyester Jacket size 5XL (0490RBCH5XL)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBS)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H129CLBR)
- PROPPER Belt, Reinforced, 40in to 42in, Black (F560675001L)
- Gould & Goodrich Security Clothing