Shop All Specialty Fuses
Gould
Cartridge Fuse, TRS Series, 45A, Time-Delay, 600V AC, Cylindrical
Mfr # TRS45R
Zoro # G104304032
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TRS
- Amps 45A
- Speed Time-Delay
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould
- MFR # TRS45R
- Zoro # G104304032
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 1.06 in |
Length | 5-1/2 in |
Details
Item | Cartridge Fuse |
Series | TRS |
Amps | 45A |
Speed | Time-Delay |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Body Style | Cylindrical |
Interrupt Rating | 200kA |
Body Material | PolyTube |
Class | Class RK5 |
Weight | 0.35 lb |
Brand | GOULD |
Description
34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Red (9001KR9R94H6)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-56R-Q)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P12W)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- EATON BUSSMANN Limiter Fuse, ANN Series, 200A, Very Fast Acting, 125V AC, Bolt-On (ANN-200)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- EATON BUSSMANN Cutout Link, FL3 Series, 65A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K65)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 60A, Fast-Acting, 500V AC, Bolt-On (FWH-60A)
- EATON BUSSMANN Limiter Fuse, ALS Series, 500A, Fast-Acting, Not Rated, Bolt-On (ALS-500)
- EATON BUSSMANN Limiter Fuse, ANN Series, 125A, Very Fast Acting, 125V AC, Bolt-On (ANN-125)
- Gould Specialty Fuses