Shop All Specialty Fuses
Gould
Cartridge Fuse, A480 Series, 3A, 2400/4800V AC, Cylindrical
Mfr # A480R3R-1
Zoro # G908373999
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A480
- Amps 3A
- AC Voltage Rating 2400/4800V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould
- MFR # A480R3R-1
- Zoro # G908373999
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Details
Item | Cartridge Fuse |
Series | A480 |
Amps | 3A |
AC Voltage Rating | 2400/4800V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Interrupt Rating | 65 kA |
Body Material | Epoxy |
Brand | GOULD |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10C)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 50A, 1 Pole, 125V AC, Medium Curve (AA1-B0-34-650 -5D1-I)
- JONARD TOOLS Cable Mapper, Display LCD, Connector RJ11 (CM-100)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M112)
- EATON BUSSMANN Circuit Limiter, ANL Series, 40A, Fast-Acting, 32V AC, Bolt-On (ANL-40)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 30A, Fast-Acting, 500V AC, Cylindrical (FWH-30A14F)
- GE Medium-Voltage Fuse, 9F60 Series, Fast-Acting, 2540V AC, Cylindrical (9F60LCB512)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical, 2 PK (BP/NON-20)
- EATON BUSSMANN Semiconductor Fuse, KAJ Series, 60A, Fast-Acting, 600V AC, Cylindrical (KAJ-60)
- AAON Electric Fuse, P0 Series, 35A, 600V AC (P09910)
- Gould Fuses