Shop All Automotive Fuses
Gould
Automotive Fuse, TRS Series, 400A, 600V DC
Mfr # TRSR400
Zoro # G104304650
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TRS
- Interrupt Rating 200kA
- DC Voltage Rating 600V DC
- Speed Time-Delay
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould
- MFR # TRSR400
- Zoro # G104304650
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 11.63 in |
Depth | 2.56 in |
Width | 2.56 in |
Details
Series | TRS |
Item | Automotive Fuse |
Interrupt Rating | 200kA |
Amps | 400A |
DC Voltage Rating | 600V DC |
Speed | Time-Delay |
AC Voltage Rating | 600V AC |
Body Material | Poly Tube |
Body Style | Blade |
Description
47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Plug 2P 3W 250VAC BK/WT (HBL3331GC)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 63mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-63MA)
- ADVANCE CABLE TIES 6 18lb UV Black Cable Tie 100/BG (AL-06-18-0-C)
- GARDNER BENDER Disconnect, Male, 14 to 16 AWG, Blue, PK80 (10-153M)
- GOULD Automotive Fuse, Amp-Trap Series, 350A, Not Rated (CJ350)
- BLUE SEA SYSTEMS Blue Sea 5104 MEGA®/AMG® Fuse - 175AMP (5104)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20188)
- EATON BUSSMANN SFE-14 FUSE 5/CD (BP/SFE-14-RP)
- GROTE Rocker Switch, 3 Blade, Red, 25A, 7/8" (82-2130)
- EATON BUSSMANN Micro Female Type, FMM, 30 Amp, Single (FMM-30)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating (BP/ATC-20ID)
- Gould Automotive Fuses