Shop All Automotive Fuses
Gould
Automotive Fuse, TRS-R Series, 200A, 600V DC
Mfr # TRS200R
Zoro # G110764783
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.63 in
- Speed Time-Delay
- DC Voltage Rating 600V DC
- Body Style Blade
- Interrupt Rating 200kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould
- MFR # TRS200R
- Zoro # G110764783
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 9.63 in |
Width | 1.81 in |
Depth | 1.81 in |
Details
Item | Automotive Fuse |
Speed | Time-Delay |
Amps | 200A |
DC Voltage Rating | 600V DC |
Body Style | Blade |
Interrupt Rating | 200kA |
AC Voltage Rating | 600V AC |
Series | TRS-R |
Body Material | Poly Tube |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 64" L Gear Tie OR (GT64-31-R3)
- CANTEX Conduit Outlet Body, PVC, T (5133566)
- KLEIN TOOLS Digital Tracing Probe (VDV500-223)
- QUICKCABLE Light Duty, Cable Tie Tool, 18-50lb. (502900-2001)
- BLUE SEA SYSTEMS Blue Sea 5129 200A ANL Fuse (5129)
- VICTRON ENERGY MEGA-fuse 250A/32V (package of 5 pcs) (CIP136250010)
- BLUE SEA SYSTEMS 5135 350A ANL Fuse (5135)
- EATON BUSSMANN Automotive Flasher, 12V, Silver (NO.552)
- KEEN Maxim Auto Fuse Assortment - 56 Pieces (KE2591132)
- GROTE Switch, Toggle 50 Amp, ON/OFF, SPST (82-2226)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- Gould Automotive Fuses