Shop All Automotive Fuses
Gould
Automotive Fuse, Amp-Trap Series, 350A, Not Rated
Mfr # CJ350
Zoro # G606601608
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- AC Voltage Rating 600V AC
- Body Style Blade
- Amps 350A
- Series Amp-Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould
- MFR # CJ350
- Zoro # G606601608
- Country of Origin Unknown
- Category Automotive Fuses
Details
Class | J |
AC Voltage Rating | 600V AC |
Body Style | Blade |
Amps | 350A |
Series | Amp-Trap |
Item | Automotive Fuse |
DC Voltage Rating | Not Rated |
Voltage (AC) | 600 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- POWER FIRST 27.5" L Heavy Duty Cable Tie BK PK 50 (36J174)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (22971601)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE8X6X4)
- AFTERMARKET Cooper Bussmann Bladed Fuse (CBF-ATC20-JN)
- GROTE Switch, Islolator, 500A (82-2104)
- GENUINE Fuse Box, 1235400450 (1235400450)
- PHILLIPS Socketbreaker, 7-Way, Sta-Dry, 30A Circuit Breaker Split Pin, Metal Housing, Screw-Type (15-763)
- BLUE SEA SYSTEMS Blue Sea 5161 600A ANL Fuse (5161)
- GROTE Rocker Switch, 3 Blade, Blue, 30A, 1/2" (82-2136)
- GROTE Electronic LED Flasher, 3 Terminal (44890)
- Gould Fuses