Shop All Automotive Fuses
Gould
Automotive Fuse, A4BY Series, 2000A, 300V DC
Mfr # A4BY2000
Zoro # G510919967
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A4BY
- Speed Time-Delay
- DC Voltage Rating 300V DC
- AC Voltage Rating 600V AC
- Interrupt Rating 200kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould
- MFR # A4BY2000
- Zoro # G510919967
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 10-3/4 in |
Width | 3-1/2 in |
Depth | 3-1/2 in |
Details
Item | Automotive Fuse |
Series | A4BY |
Speed | Time-Delay |
Amps | 2000A |
DC Voltage Rating | 300V DC |
AC Voltage Rating | 600V AC |
Interrupt Rating | 200kA |
Body Style | Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, Fast-Acting, 500A, 700V AC, Indicating (A70QS500-4IL)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB5AD912R10K)
- TRUMETER Hour Meter, DC Quartz, Red/White Numbers (732-0003)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C369)
- GOULD Automotive Fuse, Amp-Trap Series, 350A, Not Rated (CJ350)
- DISCO Fuse/Female PAL Sample Board Sizes/Amperage (SB1001)
- EATON BUSSMANN Automotive Fuse, ATC Series, 25A, 32V DC, Non-Indicating, 5 PK (BP/ATC-25-RP)
- DISCO Low Profile Mini Blade Fuses 7.5 Amp Brwn Type ATM PK5 (10830PK)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 10 A (UCB-10)
- EATON BUSSMANN Automotive Fuse, SFE Series, 14A, 32V DC, Indicating, 5 PK (SFE-14)
- PERFORMANCE TOOL 60-Pc Agc Glass Fuse Assortment, W5375 (W5375)
- Gould Automotive Fuses