Shop All Specialty Fuses
Gould
Automotive Fuse, A4BT Series, 1600A, Time-Delay, 600V AC, Blade
Mfr # A4BT1600
Zoro # G004304651
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A4BT
- Amps 1600A
- Speed Time-Delay
- AC Voltage Rating 600V AC
- DC Voltage Rating 500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gould
- MFR # A4BT1600
- Zoro # G004304651
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 10-3/4 in |
Details
Item | Automotive Fuse |
Series | A4BT |
Amps | 1600A |
Speed | Time-Delay |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 500V DC |
Body Style | Blade |
Interrupt Rating | 200kA |
Body Material | GMG |
Class | Class L |
Description
47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Blue, 0.0641" Dia, UL1426, 60 Volts (14STRBLUUL1426250)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-6001)
- ALLEN TEL Cat 6 Patch Panel, 12-Port (AT66-12PT)
- MAXXIMA Step Down Module, 24 to 12 VDC (M50909)
- MERSEN Semiconductor Fuse, A30QS Series, 800A, Fast-Acting, 300V AC, Bolt-On (A30QS800-4)
- CAMPBELL CHAIN & FITTINGS 1/2" x 2-1/2" Repair Link, Steel, Zinc Plated (5801124)
- EATON CUTLER-HAMMER HIGH 130A AMP 5.08KV-AC MEDIUM VOLTAGE FUSE (5ACLS-4R)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 8A, Fast-Acting, 600V AC, Cylindrical (FWC-8A10F)
- BUSSMANN 15A Fusetron FRS-R Cartridge Time Delay Cartridge Fuse (FRS-R-15)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A22F)
- AAON Electric Fuse, P2 Series, 80A, 600V AC (P29260)
- Gould Fuses