Shop All Megohmmeters
Gossen Metrawatt
Milli Ohm Meter, 30 milliohm to 30 ohm
Mfr # M227F
Zoro # G6824763
product price: $5,581.99
/ea
Free Shipping & Returns
$5,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Range - Milli and Microhm Meters 30 miliohm to 30 ohm
- Resolution 0.01 milliohm
- Accuracy +/-2%
- Resistance Range 30 milliohm to 30 ohm
- Output Current 10mA to 100mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gossen Metrawatt
- MFR # M227F
- Zoro # G6824763
- Country of Origin Germany
- Category Megohmmeters
Details
Item | Milli Ohmmeter |
Resistance Range - Milli and Microhm Meters | 30 miliohm to 30 ohm |
Resolution | 0.01 milliohm |
Accuracy | +/-2% |
Resistance Range | 30 milliohm to 30 ohm |
Output Current | 10mA to 100mA |
Display | LCD |
Power Source | Battery |
Calibration Certificate | DAkkS |
Safety Rating | CAT I 50V |
Includes | (1) DAkkS Certificate, (1) Ex Certificate, (1) Hard Case, (1) Kelvin Clip, (1) Kelvin Probe, (1) Operating Instructions, (1) Protective Rubber Holster, (8) AA Batteries |
Counts | 31,000 |
Interface | IR |
Data Storage | 1200 Measurements |
Product Type | Milli Ohm Meter |
Communication Protocol | USB |
Insulation Resistance Resolution | 10 microohm |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | 14 Degrees F |
Description
Milli Ohmmeter, Calibration Certificate DAkkS, Communication Protocol USB, Insulation Resistance Resolution 10 microohm, Power Source Battery, Includes (1) DAkkS Certificate, (1) Ex Certificate, (1) Hard Case, (1) Kelvin Clip, (1) Kelvin Probe, (1) Operating Instructions, (1) Protective Rubber Holster, (8) AA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254G)
- IPA 4/5 Pin Towing Maintenance Kit (8026)
- TAYLOR Thermometer In/Out Deer (6709E)
- TEST PRODUCTS INTL Cat III, 600V Crocodile Clip Set (A068)
- TRIPLETT Insulation Tester, 250/500/1000V, Analog (MG420)
- SUPCO Megohmmeter, 500VDC (M500)
- MEGGER Fused Test Leas Set (1002-015)
- EXTECH Precision Milli Ohm Meter, 20m-20Kohm (380560)
- EXTECH Milliohm Meter, 4-Wire, 220Vac (380462)
- PCE INSTRUMENTS Milliohmmeter, CAT IV 20 V (PCE-MO 2002)
- TRIPLETT Megohmmeter, CAT IV 600V, 4,000 megaohm (MG530)
- Gossen Metrawatt Megohmmeters