Shop All Resistance Testers
Gossen Metrawatt
Electrical Safety Tester
Mfr # M7010B11C01
Zoro # G6777267
Free Shipping & Returns
$4,307.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Backlit Dot Matrix Display
- Manufacturers Warranty Length 1 yr
- Power Source 115/230V AC
- Leakage Current Range 0 to 120mA
- Insulation Resistance Range 0.05 ohm to 310 megaohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gossen Metrawatt
- MFR # M7010B11C01
- Zoro # G6777267
- Country of Origin Germany
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Electrical Safety Tester, CAT Safety Rating CAT II 250V, Data Logger Yes, Display Type Digital, High Voltage Test 6 kV DC, Insulation Resistance Test Voltage 3.7kV DC, Leakage Current Measured 0 to 120 mA, Maximum AC Voltage Measured 0.5 V, Maximum Current Measured 10 A, Maximum Resistance Measured 310 megaohm, Minimum Current Measured 0 A, Minimum Resistance Measured 0.05 ohm, Operating Voltage 115/230V, Power Source 115/230V AC, Tester Type Electrical Safety Tester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERRY INSTRUMENTS Volt Check Voltage-Continuity Tester (VC61000)
- ZORO SELECT 4-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU21)
- FLUKE Fluke 323 400A AC, 600V AC/DC True-RMS Clamp Meter, CAT IV 300V/CAT III 600 V safety Rating (5065521)
- TRANSFORMING TECHNOLOGIES ComfortGEL Washable ESD Anti-Fatigue Mat, 60" x 36", Black (FM66036BK)
- EXTECH Clamp On Earth Resistance Tster, 1500 Ohm (382357)
- TRIPLETT Earth Ground Resistance Tester, Digital (EG600)
- FLUKE Cable Reel Accessory (CABLE REEL 25M GR)
- MEGGER Clamp On Earth Resistance Tster, 1500 Ohm (DET14C)
- JONARD TOOLS Cable Tester Tone & Probe Kit (TETP-800)
- RELIANCE CONTROLS Receptacle Tester with GFCI, 60 Hz, 120VAC (THP102P)
- FLUKE Carrying Case (C1620)
- Gossen Metrawatt Resistance Testers