Shop All Resistance Testers
Gossen Metrawatt
Electrical Safety Tester
Mfr # M693D
Zoro # G7185035
Free Shipping & Returns
$10,840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 115/230V AC
- Resistance Range 0.05 ohm to 310 megaohm
- Display Backlit Dot Matrix Display
- Insulation Resistance Range 0.05 ohm to 310 megaohm
- Leakage Current Range 0 to 310uA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gossen Metrawatt
- MFR # M693D
- Zoro # G7185035
- Country of Origin Germany
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Electrical Safety Tester, CAT Safety Rating CAT II 250V, Data Logger Yes, Display Type Digital, High Voltage Test 5 kV DC, Insulation Resistance Test Voltage 3.7kV DC, Leakage Current Measured 0 to 310 uA, Maximum AC Voltage Measured 0.5 V, Maximum Current Measured 16 A, Maximum Resistance Measured 310 megaohm, Minimum Current Measured 0 A, Minimum Resistance Measured 0.05 ohm, Operating Voltage 115/230V, Power Source 115/230V AC, Tester Type Electrical Safety Tester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, AC Frequency Response: 36 KHz to 42 KHz (VPE)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, Up to 200 g (PCE-MA 200)
- EXTECH USB Humidity/Temperature Datalogger (RHT30)
- KESTREL Weather Meter RH Calibration Kit (0802)
- SANWA 1000V / 500V / 250V Analog Insulation Tester / Portable Insulation Resistance Meter (PDM1529S)
- INSTANT BRANDS Glass Staining Dish w/Lid, Small, 2/pk, 2PK (248924)
- INSTANT BRANDS Glass Staining Dish w/ Lid, Combo, 3/pk, 3PK (248927)
- IDEA SCIENTIFIC Gel Drying Frame, 10.5x12 (1072)
- SEAWARD Electrical Safety Tester, LCD Display (Safetest 50)
- AEMC INSTRUMENTS Clamp On Earth Tester, OLED Display (6417)
- UEI TEST INSTRUMENTS NIST Certified IP42 Advanced Insulation Resistance Tester 1000V AC/DC (IRT807-N)
- Gossen Metrawatt Resistance Testers