Gossen Metrawatt

Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Digital Multimeters

Key Features

  • Multimeter Style Full Size - Basic Features
  • Instrument Counts 3,10,000
  • Basic DC Accuracy +/-0.02% of Reading + 5 Digits
  • Instrument Safety Rating CAT III 600V, CAT IV 300V
  • Max. AC Volts 600
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 3 yr
Battery Size AA

Description

Digital Multimeter, Audible Continuity Yes, Data Hold Yes, Instrument Safety Rating CAT III 600V, CAT IV 300V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 3,10,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.