Goss

Goss 328-EP-70G Regulator Lp Cga-510 W-Gauge B Hose


product price: $128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Goss
  • MFR # 328-EP-70G
  • Zoro # G504173429
  • UPC #
    747925319182
  • Country of Origin United States
  • Category Regulators

Description

  • Propane Regulators.
  • All brass regulators used with propane torches and furnaces.
  • Use only with vapor withdrawal cylinders.
  • UL listed with POL inlet spud and nut.
  • Outlet Pressure: 0.0 psi [Min] 60.0 psi (Max).
  • Pressure: 5.00 psi [Min] 60.00 psi (Max).
  • Thread - TPI or Pitch: 9/16" - 18.
  • Inlet Size: 1/4" (NPT).
  • Outlet Type: Left Hand Thread.
  • High Pressure.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.