Shop All Tarps
Gosport
10 ft x 12 ft Tarp, Forest Green
Mfr # TVL10010012GR
Zoro # G3853758
product price: $92.45
/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 12 ft
- Color Forest Green
- Tarp Finished Length 10 ft
- Tarp Finished Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Details
Color | Forest Green |
Item | Tarp |
Description
Gosport Manufacturing Co. Inc. has been a pillar of the Gosport In community since 1944. Pride and activity within our community has always been a core belief of Gosport Manufacturing. Without our family friends and loyal customers we would not exist today. Since our humble beginning in the historic Opera House downtown we have went on to become one of the largest and longest operating manufacturers of tarpaulins in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Size: 13 x 6.50-6 (WD1184)
- MTD Carburetor Asm (951-10310)
- RAINDRIP PRSR DRIPPR 1/2GPH 50PK (PC2050B)
- DEWALT QC Nozzles - Size 3.5 (7100634)
- GOSPORT 8 ft x 10 ft Tarp, Forest Green (TVL10008010GR)
- XPOSE SAFETY 10 ft x 12 ft 5 mil Tarp, Brown, Polyethylene (BRT-1012-X)
- TARPS NOW 10 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-1010)
- GLOBAL INDUSTRIAL 20 ft x 16 in Heavy Duty 16 Tarp, Brown, Polyethylene (298584)
- TARPS NOW 8 ft x 10 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-0810)
- X1 TOOLS 16 ft x 14 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-1416)
- TARPCO SAFETY 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 14 Mil Tarp, Green/Black, Polyethylene (TS-103-20X40)
- Gosport Tarps