Shop All Automotive Back Up Alarms
Gorilla Whips
LED Light, White
Mfr # WLFS.4LED.W
Zoro # G1589519
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V
- Color White
- Sub-Category Replacement Parts
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gorilla Whips
- MFR # WLFS.4LED.W
- Zoro # G1589519
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Length | 1" |
Width | 1 in |
Depth | 3-1/2" |
Diameter | 1" |
Height | 3/4 in |
Details
Item | Warning Whip Light |
Lamp Type | Led |
Voltage | 12 to 24V |
Color | White |
Sub-Category | Replacement Parts |
Shape | Oval |
Number of Bulbs | 4 |
Used For | Warning Whips |
Volt Bulb | 12 to 24 |
Type | Led |
Material | polycarbonate |
Light Technology | LED |
Light Color | White |
Light Type | Solid |
Bulb Base Type | Hex Base |
Wattage | 2.4 to 12 W |
Accessory Type | Warning Whip Light |
Description
Warning Whip Light, Light Type Solid, Light Technology LED, Wattage 2.4 to 12 W, Light Color White, Bulb Base Type Hex Base, Height 3/4 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE SOC 16MM 38D IMP 4PT BLK (LIS57580)
- REINZ Air Cleaner Mntg Gkt, 71-13854-00 (71-13854-00)
- BOSCH Hydr Press Relief Valve, 1110010013 (1110010013)
- GEARWRENCH Mini Tubing Cutter (2107D)
- GORILLA WHIPS Flashing LED Light, White (WLFS.4LED.WF)
- GORILLA WHIPS LED Light, Amber (WLFS.4LED.A)
- GORILLA WHIPS Flashing LED Light, Amber (WLFS.4LED.AF)
- GORILLA WHIPS Flashing LED Light, Green (WLFS.4LED.GF)
- GORILLA WHIPS LED Light, Green (WLFS.4LED.G)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- ECCO Flood Light, LED, 1-29/32" D (E92004)
- Gorilla Whips Automotive Electrical