Shop All Automotive Back Up Alarms
Gorilla Whips
LED Light, Green
Mfr # WLFS.4LED.G
Zoro # G1589537
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V
- Color Green
- Sub-Category Replacement Parts
- Depth 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Whips
- MFR # WLFS.4LED.G
- Zoro # G1589537
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Depth | 3-1/2" |
Width | 1 in |
Diameter | 1" |
Length | 1" |
Height | 3/4 in |
Details
Item | Warning Whip Light |
Lamp Type | Led |
Voltage | 12 to 24V |
Color | Green |
Sub-Category | Replacement Parts |
Volt Bulb | 12 to 24 |
Used For | Warning Whips |
Type | Led |
Shape | Oval |
Number of Bulbs | 4 |
Material | polycarbonate |
Bulb Base Type | Hex Base |
Light Type | Solid |
Light Color | Green |
Light Technology | LED |
Wattage | 2.4 to 12 W |
Accessory Type | Warning Whip Light |
Description
Warning Whip Light, Light Type Solid, Light Technology LED, Wattage 2.4 to 12 W, Light Color Green, Bulb Base Type Hex Base, Height 3/4 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST2COAST 18", 5 Spoke, Gloss Black, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP355BLK)
- CROWN AUTOMOTIVE Clutch Reservoir Cap, #4636856 (4636856)
- ACDELCO Advantage Beam Blade 22In(552Mm), 8-902215 (8-902215)
- ATP Clutch Fork Pivot, JX-110 (JX-110)
- GORILLA WHIPS Flashing LED Light, Green (WLFS.4LED.GF)
- GORILLA WHIPS Flashing LED Light, White (WLFS.4LED.WF)
- GORILLA WHIPS LED Light, Amber (WLFS.4LED.A)
- GORILLA WHIPS Flashing LED Light, Amber (WLFS.4LED.AF)
- JASCO Magnetic Wireless Window Alarm (56789)
- VELVAC Back up Alarm, 97dB, Black, 2-3/4 In H (697297)
- GROTE Back Up Alarm, Self-Grounding, 97dB, Blue (73090)
- Gorilla Whips Automotive Back Up Alarms