Shop All Automotive Back Up Alarms
Gorilla Whips
LED Light, Blue
Mfr # WLFS.4LED.B
Zoro # G1589491
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V
- Color Blue
- Volt Bulb 12 to 24
- Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Whips
- MFR # WLFS.4LED.B
- Zoro # G1589491
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Diameter | 1" |
Length | 1" |
Width | 1 in |
Depth | 3-1/2" |
Height | 3/4 in |
Details
Item | Warning Whip Light |
Lamp Type | Led |
Voltage | 12 to 24V |
Color | Blue |
Volt Bulb | 12 to 24 |
Shape | Oval |
Used For | Warning Whips |
Sub-Category | Replacement Parts |
Number of Bulbs | 4 |
Type | Led |
Material | polycarbonate |
Bulb Base Type | Hex Base |
Light Color | Blue |
Light Type | Solid |
Wattage | 2.4 to 12 W |
Light Technology | LED |
Accessory Type | Warning Whip Light |
Description
Warning Whip Light, Light Type Solid, Light Technology LED, Wattage 2.4 to 12 W, Light Color Blue, Bulb Base Type Hex Base, Height 3/4 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Inner Air Element, 7-3/16" H (PA30100)
- BUYERS PRODUCTS Stake Pocket Spare Tire Carrier (5201012)
- TRUCKSPEC 6' 12-Volt Extension Power Outlet (TSPS-16ES)
- OTC Transmission Jack, 1000 lb, 35" to 71-5/8 (TJH10)
- GORILLA WHIPS LED Light, Green (WLFS.4LED.G)
- GORILLA WHIPS LED Light, Amber (WLFS.4LED.A)
- GORILLA WHIPS Flashing LED Light, Green (WLFS.4LED.GF)
- GORILLA WHIPS Flashing LED Light, White (WLFS.4LED.WF)
- GORILLA WHIPS Flashing LED Light, Amber (WLFS.4LED.AF)
- FIAMM Back Up Alarm, 97dB, 2-3/4" H (56000)
- VELVAC Back up Alarm, 112dB, Black, 3-63/64 In H (697112)
- Gorilla Whips Automotive Back Up Alarms