Shop All Automotive Back Up Alarms
Gorilla Whips
LED Light, Amber
Mfr # WLFS.4LED.A
Zoro # G1589570
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V
- Color Amber
- Depth 3-1/2"
- Number of Bulbs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Whips
- MFR # WLFS.4LED.A
- Zoro # G1589570
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Depth | 3-1/2" |
Length | 1" |
Diameter | 1" |
Width | 1 in |
Height | 3/4 in |
Details
Item | Warning Whip Light |
Lamp Type | Led |
Voltage | 12 to 24V |
Color | Amber |
Number of Bulbs | 4 |
Used For | Warning Whips |
Sub-Category | Replacement Parts |
Volt Bulb | 12 to 24 |
Type | Led |
Shape | Oval |
Material | polycarbonate |
Light Technology | LED |
Light Type | Solid |
Wattage | 2.4 to 12 W |
Light Color | Amber |
Bulb Base Type | Hex Base |
Accessory Type | Warning Whip Light |
Description
Warning Whip Light, Light Type Solid, Light Technology LED, Wattage 2.4 to 12 W, Light Color Amber, Bulb Base Type Hex Base, Height 3/4 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker Lamp, LED, Yellow (47073)
- GROTE Jcase, Female Fuse, 40A (82-FMX-40A)
- JIM-BUOY Jim-Buoy GW-20 U.S.C.G. Approved G-Series Life Ring - 20", White (GW-20)
- ILC Replacement for JOHN DEERE SE501835 ALTERNATOR (SE501835 ALTERNATOR)
- GORILLA WHIPS Flashing LED Light, Amber (WLFS.4LED.AF)
- GORILLA WHIPS LED Light, Green (WLFS.4LED.G)
- GORILLA WHIPS Flashing LED Light, Green (WLFS.4LED.GF)
- GORILLA WHIPS Flashing LED Light, White (WLFS.4LED.WF)
- J.W. SPEAKER Bar Lamp, Black, Die-Cast Aluminum, LED (9049)
- ROADPRO LED Clearance/Marker Lights, Amber, 1.75x1 (RP-1445A/4P)
- RACE SPORT (2) Ultra Series 48In Led Custom Accent Bar (White) Pr (RSUBGC-LED)
- Gorilla Whips Automotive Electrical