Shop All Automotive Back Up Alarms
Gorilla Whips
Flashing LED Light, White
Mfr # WLFS.4LED.WF
Zoro # G1589500
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V
- Color White
- Depth 3-1/2"
- Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Whips
- MFR # WLFS.4LED.WF
- Zoro # G1589500
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Depth | 3-1/2" |
Diameter | 1" |
Length | 1" |
Width | 1 in |
Height | 3/4 in |
Details
Item | Warning Whip Light |
Lamp Type | Led |
Voltage | 12 to 24V |
Color | White |
Shape | Oval |
Volt Bulb | 12 to 24 |
Number of Bulbs | 4 |
Type | Led |
Used For | Warning Whips |
Sub-Category | Replacement Parts |
Material | polycarbonate |
Light Type | Flashing |
Bulb Base Type | Hex Base |
Wattage | 2.4 to 12 W |
Light Technology | LED |
Light Color | White |
Accessory Type | Warning Whip Light |
Description
Warning Whip Light, Light Type Flashing, Light Technology LED, Wattage 2.4 to 12 W, Light Color White, Bulb Base Type Hex Base, Height 3/4 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2030, R, H/R, H/M, Na, 9R, 14Ltd, Ch/Bk (716216)
- FOUR SEASONS Orifice Tube, 38905 (38905)
- WESTIN Platinum Bug Shield (72-90150)
- WESTIN Pro Traxx 5 Step Pad & Clips (21-50001)
- GORILLA WHIPS Flashing LED Light, Green (WLFS.4LED.GF)
- GORILLA WHIPS Flashing LED Light, Amber (WLFS.4LED.AF)
- GORILLA WHIPS LED Light, Green (WLFS.4LED.G)
- GORILLA WHIPS LED Light, Amber (WLFS.4LED.A)
- GROTE SECURITY BRACKET FOR MICRONOVA DOT LAMP (42063)
- VELVAC Back-Up Alarm 87 Decibel (697087)
- ECCO Flood Light, LED, 2-13/16" D (EW2421)
- Gorilla Whips Automotive Electrical