Shop All Automotive Back Up Alarms
Gorilla Whips
Flashing LED Light, Red
Mfr # WLFS.4LED.RF
Zoro # G1589546
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V
- Color Red
- Volt Bulb 12 to 24
- Number of Bulbs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Whips
- MFR # WLFS.4LED.RF
- Zoro # G1589546
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Width | 1 in |
Length | 1" |
Diameter | 1" |
Depth | 3-1/2" |
Height | 3/4 in |
Details
Item | Warning Whip Light |
Lamp Type | Led |
Voltage | 12 to 24V |
Color | Red |
Volt Bulb | 12 to 24 |
Number of Bulbs | 4 |
Sub-Category | Replacement Parts |
Type | Led |
Shape | Oval |
Used For | Warning Whips |
Material | polycarbonate |
Bulb Base Type | Hex Base |
Light Color | Red |
Light Type | Flashing |
Wattage | 2.4 to 12 W |
Light Technology | LED |
Accessory Type | Warning Whip Light |
Description
Warning Whip Light, Light Type Flashing, Light Technology LED, Wattage 2.4 to 12 W, Light Color Red, Bulb Base Type Hex Base, Height 3/4 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Wire, 2 Cond, PVC, Jacket, 16 ga., 1000 ft. (82-5501)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 3" x3" x3" (A-800-0618)
- JABSCO Service Kit f/Quiet Flush 37045/37245 Series (90197-0000)
- ONE STOP SOLUTIONS 07-05 Isuzu Npr/Nrr 5.2L Dsl/ Gmc W-3500 (HD9217)
- GORILLA WHIPS Flashing LED Light, Green (WLFS.4LED.GF)
- GORILLA WHIPS Flashing LED Light, White (WLFS.4LED.WF)
- GORILLA WHIPS LED Light, White (WLFS.4LED.W)
- GORILLA WHIPS Flashing LED Light, Amber (WLFS.4LED.AF)
- GROTE CLEAR, WORK LAMP, LED, SPOT PATTERN, RETAIL (63601-5)
- VELVAC Back up Alarm, 97dB, Black, 2-3/4 In H (697297)
- ROADPRO Light, w/3-Prong Grote, 5.75x2 (RP-53063)
- Gorilla Whips Automotive Back Up Alarms