Shop All Automotive Back Up Alarms
Gorilla Whips
Flashing LED Light, Green
Mfr # WLFS.4LED.GF
Zoro # G1589528
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V
- Color Green
- Length 1"
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Whips
- MFR # WLFS.4LED.GF
- Zoro # G1589528
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Length | 1" |
Width | 1 in |
Diameter | 1" |
Depth | 3-1/2" |
Height | 3/4 in |
Details
Item | Warning Whip Light |
Lamp Type | Led |
Voltage | 12 to 24V |
Color | Green |
Number of Bulbs | 4 |
Used For | Warning Whips |
Shape | Oval |
Sub-Category | Replacement Parts |
Type | Led |
Volt Bulb | 12 to 24 |
Material | polycarbonate |
Wattage | 2.4 to 12 W |
Light Type | Flashing |
Light Technology | LED |
Bulb Base Type | Hex Base |
Light Color | Green |
Accessory Type | Warning Whip Light |
Description
Warning Whip Light, Light Type Flashing, Light Technology LED, Wattage 2.4 to 12 W, Light Color Green, Bulb Base Type Hex Base, Height 3/4 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Vinyl Wire Terminal Assortment, 680 PCS (8678)
- A & I PRODUCTS Fan, 5 Blade 13" x13" x2" (A-SBA145306491)
- SKF Shaft Seal, 1-1/2 x 2-1/2 x 5/16", CRW1, NBR (15141)
- MOTORCRAFT Sae 0W-20 Apsin/Sn (XO0W205QFS)
- GORILLA WHIPS Flashing LED Light, White (WLFS.4LED.WF)
- GORILLA WHIPS LED Light, Amber (WLFS.4LED.A)
- GORILLA WHIPS LED Light, Green (WLFS.4LED.G)
- GORILLA WHIPS Flashing LED Light, Amber (WLFS.4LED.AF)
- ROADPRO Model 22 Sealed Light, Amber, 6x2.5 (RP-22006A)
- ROADPRO Slim LED Sealed Light, w/2, 3.5x.75 (RP1747A)
- ECCO Back Up Alarm, 87 to 112dB, Black, 4 In. H (SA914N)
- Gorilla Whips Automotive Electrical