Shop All Automotive Back Up Alarms
Gorilla Whips
Flashing LED Light, Blue
Mfr # WLFS.4LED.BF
Zoro # G1589485
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V
- Color Blue
- Width 1 in
- Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Whips
- MFR # WLFS.4LED.BF
- Zoro # G1589485
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Width | 1 in |
Depth | 3-1/2" |
Diameter | 1" |
Length | 1" |
Height | 3/4 in |
Details
Item | Warning Whip Light |
Lamp Type | Led |
Voltage | 12 to 24V |
Color | Blue |
Type | Led |
Sub-Category | Replacement Parts |
Volt Bulb | 12 to 24 |
Number of Bulbs | 4 |
Shape | Oval |
Used For | Warning Whips |
Material | polycarbonate |
Wattage | 2.4 to 12 W |
Light Technology | LED |
Light Color | Blue |
Light Type | Flashing |
Bulb Base Type | Hex Base |
Accessory Type | Warning Whip Light |
Description
Warning Whip Light, Light Type Flashing, Light Technology LED, Wattage 2.4 to 12 W, Light Color Blue, Bulb Base Type Hex Base, Height 3/4 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Air Shock to Load Assist Shock Conversion Kit, 90007C (90007C)
- TH MARINE Clamp-Hose 14.5 Stpls, #16700013 (16700013)
- AFTERMARKET Filter Fits Donaldson Models (P564425)
- STRONGHOLD Quick Start Floor Jack, Steel, 21" Max. Height, 3-1/2 Ton Capacity (TH33508)
- GORILLA WHIPS Flashing LED Light, Green (WLFS.4LED.GF)
- GORILLA WHIPS LED Light, White (WLFS.4LED.W)
- GORILLA WHIPS Flashing LED Light, Amber (WLFS.4LED.AF)
- GORILLA WHIPS Flashing LED Light, White (WLFS.4LED.WF)
- ECCO Flood Light, 3-21/64" Depth, 5-13/64" H (EW2451)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 12 Heads (7845-B)
- ECCO Flood Light, LED, 3" D (EW2431)
- Gorilla Whips Automotive Back Up Alarms